Beli Thermometer Stand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Thermometer Sensor StandDeskripsi:A flexible arm allows the thermometer sensor to be installed at any position.atribut:
- Tightening Range (mm): 3 to 50
- Material: Base / Cast Iron (Baked Paint Finish), Arm / Steel (Chrome Plating Finish) Clamp / Zinc Alloy Die Cast (Chrome Plating Finish), With Heat Resistant Vinyl Cap
- Mass (g): About 700 (Base)
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- TECLOCK Measuring Stand for DurometerDeskripsi:In case of measuring with durometer by pushing by hand, measuring values vary in some degree due to individual difference. Therefore, Measuring stand is materialized as measuring method for high reproducibility, which is prescribed in JIS and ISO.Automatic type Motor Driving Durometer Stand- Hardness can be measured by durometer with load and speed prescribed as standard only by operating switch.- Varying in some degree of data measured by pushing by hand has been dramatically improved due to adopting stepping motor driving system. - Alignment unit which realizes high contact between indentor (contact point) of durometer and test piece is mounted. -1kg can be measured by type A and type E durometer as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-090 for measuring 1kg..- Calibration certificate can be issued.Manual Operation type Durometer Stand with Speed Controller- Speed controller with high reliability is adopted for moving down speed adjustment unit.- Alignment unit which realizes high contact between indenter (contact point) of durometer and test piece is mounted.- 65mm for analog and 40mm for digital are obtained for possible measuring range.- Shaft with square thread is adopted that can prevent holder falling down and moving up and down.- 1kg can be measured by type A and type E durometer as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-090 for measuring 1kg..- Calibration certificate of mass (with durometer) can be issued, which are prescribed in ISO / JIS.Manual Operation type Durometer Stand- Hardness can be measured by durometer with load prescribed by JIS by mounting durometer and manual operation.- Adopting cam has realized easy operation and cost performance.- Alignment unit which realizes high contact between indenter (contact point) of durometer and test piece is mounted.- 1kg can be measured by type A and type E durometer.as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-079 for measuring 1kg..- Calibration certificate can be issued (Operation speed certificate can not be issued).atribut:
- Type: Automatic type Motor Driving
- SATO (Label) Digital Thermometer & Hygrometeratribut:
- Measurable Temperature Range (degrees): -10 to 50
- Measurable Humidity Range (%RH): 20 to 95
- Measurement Item: Temperature, humidity, highest and lowest temperature/humidity
- Power Supply: AAA battery x 1 (included)
- Minimum temperature display: 1degrees
- Minimum humidity display: 1%RH
- Non Brand Floor Stand + Handfree Infrared Thermometer Forehead + Touch-less Automatic Hand Sanitizer Dispenser (Gel)atribut:
- Capacity (ml): 1000
- Sensor Range (cm): 0-8
- Color: White
- Plate Strip (mm): 5x25
- Extech Big Digit Indoor/Outdoor Hygro-ThermometerDeskripsi:The Big Digit Hygro-Thermometer simultaneously displays indoor and outdoor Temperature and Humidity. Measures Humidity from 10 to 99% RH and Temperature from 14 to 140°F or -10 to 60°C. Accuracy is ±5%RH and ±1.8°F/±1°C. A Max/Min with reset function stores and recalls high and low measurements for all 4 parameters. Complete with built-in stand, wall mounting bracket, outdoor sensor with 35 in. (89cm) cable, and 1.5-Volt AAA battery.atribut:
- Humidity (%RH): 10 to 99
- Temperature (°C): -10 to 60
- Accuracy (°C): ±5%RH, ±1
- Battery (V): 1.5 (AAA)
- Size (mm): 109x99x20
- OMRON Healthcare Forehead ThermometerDeskripsi:Forehead Thermometer MC-720 Provides non-contact forehead temperature measurement suitable for all ages, including infants and young children. Availability of models varies across countries. Please contact our local offices for more information. - Easy-to-hold Design - Backlight - Last Reading on the Same Display with Current Reading - Silent Mode - 25 Memories - Energy-saving Automatic Power Off - 3-in-1 Measurement - Gentle and Easy to Useatribut:
- Selectable: °C / °F
- Memory: 25
- OMRON Healthcare Digital ThermometerDeskripsi:Digital Thermometer MC-343F Omron digital offers a safe, accurate and quick temperature reading. It eliminates any worries about broken glass or mercury hazards. Availability of models varies across countries. Please contact our local offices for more information. - Water-resistant - Buzzer - Flexible Tip - Battery Replaceable For Oral, Rectal and Underarm Temperature Measurement Fast Measurementatribut:
- Selectable: °C / °F
- Sato Keiryoki Mfg Large Lcd Digital Thermometer 1 Channel Typeatribut:
- Weight (g): Approx. 240 (including batteries)
- Measurement Element: Temperature (1 channel)
- Display Sampling (s): Approx. 0.5
- Temperature display method: Digital
- Sensor Accuracy: SK thermocouple class 1
- Accessories: Instruction manual 1 copy, body vinyl cover, AAA battery R03 x 6
- Battery Life (hour): Approx. 110 hours
- Dimensions (W x H x D) (mm): 72 x 151 x 35
- Display Range (°C): -73.3 ~ 1371.0
- Material: ABS resin heat resistant temperature 60 degrees Celsius
- Measurement Accuracy: [When the display resolution is 0.1] -50 to 0.0 degrees Celsius: (0.5% rdg + 1) degrees Celsius, 0.1 to 1000 degrees Celsius: (0.3% rdg + 1) degrees Celsius, 1001 to 1300 degrees Celsius: (0.5% rdg + 1) degrees Celsius
- Power Supply: 6 AAA (R03) batteries
- Resolution (°C): 0.1
- Sensor: SK thermocouple: Adopted ASTM (former ANSI) miniature connector for K thermocouple
- TRUSCO Number: 451-0151
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- Extech Thermal Imager IR ThermometerDeskripsi:IRC130: Thermal Imager IR Thermometer with MSX®Two-camera technology: 80 x 60 true thermal imager, visual camera, plus coaxial laserBuilt with dual visual and visual/thermal (MSX) cameras combined with an IR Thermometer, the Extech IRC130 provides a whole picture of what the eye can’t see. Quickly locate potential issues using the unique coaxial distance-to-spot guidance laser. Store up to 50,000 JPEG files and easily transfer them via USB interface. Providing fast and accurate temperature measurements up to 1202°F (650°C), the IRC130 is a must-have diagnostic tool!atribut:
- Temperature Range (°C): -25 to 650
- Response Time (ms): 150
- Minimum Focus Distance (m): 0.3
- Power: Internal rechargeable battery (3.6 V Lithium Ion)
- Dimensions (mm): 210x64x81
- Basic Accuracy: ±1% of reading or ±1°C (2°F), whichever is greater
- Display Resolution (pixels): 320x240
- Display Type: TFT technology
- Drop Tested (m): 2
- Dual Range Operation: Range 1: < 752°F (400°C); Range 2: > 752°F (400°C) - For Range 2, the high temperature lever must be engaged
- Emissivity: 0.10 to 0.99 (adjustable) and 3 presets
- IP Rating: IP54 (IEC 60529)
- IR Resolution: 80x60 (4800 pixels)
- Image Frequency (Hz): 8.7
- Screen Size (inch): 2.4
- Thermal Sensitivity (mK): < 70
- Viewing Angle (°): 80
- APPA Digital Thermocouple ThermometerDeskripsi:Temperature Probes For APPA 50 Series Handheld ThermometersThe following interchangeable Type K thermocouples include mini-connectors for use with APPA 50 series meters or other temperature measuring instruments that accept mini-connectors.50BK Bead ProbeIncluded with APPA 50 series. General purpose applications. Teflon tape insulation. Not suitable for liquid immersion. Measurement range: -40°C to 204°C (-40°F to 399°F)50IK Immersion ProbeFor liquids and gels. Protected from tip to handle by an lnconel sheath. Suitable for general temperature measurement applications. Measurement range: -196°C to 800°C (-320°F to 1472°F)50AK Air ProbeFor air and gases. Measuring bead is protected by perforated Stainless Steel baffle. Not for immersion in liquid. Measurement range: -196°C to 500°C (-320°F to 932°F)50SK Surface ProbeFor flat or slightly convex surfaces. Ideal for measurement of hot rollers and plates. Measurement range: -0°C to 400°C (-32°F to 752°F)50PK Piercing ProbeSuitabel for food service. Also suitable for liquids and gels. Measurement range: -196°C to 800°C (-320°F to 1472°F)Virtual Instrumentation..... APPA 53II & 55II Digital Thermometer have an optional purchased optical RS-232 cable and powerful, comprehensive Win DTM 50 software which enables a safe and easy connection to PCs for further data acquisition and analysis.Every APPA 50 Series meter is supplied with a protective holster that includes a built-in tilt stand and a nail hook. This holster provides an extra degree of protection and convenience for your meter.atribut:
- Type Input: J-type Optional
- Display: Triple 4digit (9999 count) LCD, full annunciators
- Operating Temperature (°C): 0 to 50
- Storage Temperature (°C): 20 to 60
- Input Protection (V): DC 60 or 24
- Power Requirement: Single 9V battery (NEDA 1604 or IEC 6F22)
- Dimensions (mm): 64x160x26 without holster, 74x170x39 with holster
- Accessories: Type 50BK bead thermocouple, ZnC battery (installed), protective holster, belt clip and manual
- Thermpcouple Terminals: T1 & T2
- LCD Display (mm): 18.5
- Battery Life (hour): 90
- Operating Humidity (%RH): ≤ 80
- Sampling Rate (time/s): 1
- Shinwa Rules Thermometer Digital G-2Deskripsi:-IPX7 waterproof (*2).-Enables user to read temperature remotely.-Includes hold function.-HI/LOW alarm beeps at set temperature.-Probe sensor to measure internal temperature.-Includes clip and stand for use in various settings.-Includes cap to protect tip of probe.-For various uses such as cook ing, facility management, or experiments, etc.atribut:
- Volume: 1 unit
Daftar Harga Thermometer Stand Terbaru April 2026
| AS ONE Thermometer Sensor Stand | Rp1.499.900 |
| KRISBOW Infrared Thermometer | Rp469.900 |
| SHINWA Thermometer Bar Type | Rp52.900 |
| Mitutoyo Magnetic Stand | Rp1.099.900 |
| SATO (Label) Thermometer | Rp57.900 |
| TRUSCO Digital Thermometer & Hygrometer | Rp439.900 |
| Extech IR Thermometer | Rp2.499.900 |
| TECLOCK Measuring Stand for Durometer | Rp38.999.900 |
| SATO (Label) Digital Thermometer & Hygrometer | Rp979.900 |
| Non Brand Floor Stand + Handfree Infrared Thermometer Forehead + Touch-less Automatic Hand Sanitizer Dispenser (Gel) | Rp10.999.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)























































































































































%20Thermometer/3zP105279143-1.jpg)



%20Digital%20Thermometer%20%26%20Hygrometer/P102001981-1.jpg)
/3rP105230135-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Termometer%20Elektronik/OMRON%20Healthcare%20Forehead%20Thermometer/7xP103788285-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Termometer%20Elektronik/OMRON%20Healthcare%20Digital%20Thermometer/6xP103788249-1.jpg)